Zoro Homepage

Collet Chuck, CAT40, DA200, Proj 5.000 In

  • Mfr # C40-20DC5

  • Zoro # G3059244


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT40
Collet Series
DA200
Projection
5 in
Nose Dia.
0.8100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-20DC5
Zoro #
G3059244
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT40
Nose Dia.
0.8100 in
Nut Dia.
0.810 in
Bore Depth
5 in
Shank Diameter
0.39 in
Nut Diameter
1.1 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
DA200
Projection
5 in
Material
Steel
ANSI Number
C40-20DC5
Coolant Fed
Coolant Through
Features
Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
ANSI Code
C40-20DC5
Compatible Backup Screw Model Number
BS-20
Speed - Maximum
25,000 RPM
Finish
Black Oxide
T.I.R. Tolerance
0 in
Number of Coolant Ports
0
Torque - Maximum
30 ft-lb
Coolant Supply
Non-Coolant Through
Standards
AISI 8620
Contact Type
Single Contact
Includes Nut
Nut Included
Product Type
CAT Collet Chuck
Compatible Nut Model Number
ECN75
Compatible Collet Series
DA200
Compatible Collet Wrench
ECN75W

Description

Collet Chuck, Taper Size CAT40, Projection 5 in, DA200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.