Zoro Homepage

Collet Chuck, CAT50, ER16, Proj 8.000 In

  • Mfr # C50-16ERF800

  • Zoro # G1180776


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT50
Collet Series
ER16
Projection
8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-16ERF800
Zoro #
G1180776
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT50
Bore Depth
2.5 in
Nose Dia.
1.1100 in
Nut Dia.
1.110 in
Compatible Collet Size - Minimum
0.02 in
Compatible Collet Size - Maximum
0.39 in
Shank Diameter
0.41 in
Nut Diameter
1.1 in

Description

Collet Chuck, Taper Size CAT50, Projection 8 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.