Zoro Homepage

Collet, DA300, 1/4

  • Mfr # DA300-0250

  • Zoro # G2792496


product price: $15.25
/ea

Key Features

Collet Series
DA300
Range
0.234" to 0.250"
Size
1/4"
Number of Slots
4
Head Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA300-0250
Zoro #
G2792496
UPC #
-
Country of Origin
Multiple

Dimensions

Size
1/4"
Head Dia.
3/8 in
Overall Length
1 in
Max. Body Dia.
1/4 in
Min. Size
15/64 in
Outside Diameter - Maximum
0.375 in

Details

Item
Collet
Collet Series
DA300
Range
0.234" to 0.250"
Number of Slots
4
Measurement System
Inch
Face Shape
Round
Collet Type
Standard
Material
High-Carbon Steel
Collapse Range - Maximum
0.25 in
Bore Shape
Round
Collapse Range - Minimum
0.23 in
Finish
Precision Ground

Description

Collet, DA300, Round, Overall Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.