Zoro Homepage

Collet, ER25, 3/16

  • Mfr # ER25-0187

  • Zoro # G2792371


product price: $32.69
/ea

Key Features

Collet Series
ER25
Range
0.148" to 0.187"
For Use With
Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling
Number of Slots
8
Standards
DIN 6499-B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER25-0187
Zoro #
G2792371
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3/16"
Head Dia.
1.0230 in
Max. Body Dia.
3/16 in
Min. Size
0.1480 in
Overall Length
1 11/32 in
Outside Diameter - Maximum
1.02 in

Details

Item
Collet
Collet Series
ER25
Range
0.148" to 0.187"
For Use With
Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling
Number of Slots
8
Standards
DIN 6499-B
Collet Type
Standard
Measurement System
Inch
Face Shape
Round
Compatible Collet Chuck
ER Collet Chucks
Collapse Range - Minimum
0.167 in
Collapse Range - Maximum
0.187 in
Bore Shape
Round
T.I.R. Tolerance
0.0002 in

Description

Collet, ER25, Round, Overall Length 1 11/32 in, DIN 6499-B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.