Collet, ER32, 1/4
Mfr # ER32-0250
Zoro # G2792347
product price: $34.99
/eaKey Features
Collet Series
ER32
Range
0 to 100, 0 to 1000
For Use With
Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling
Head Dia.
1.3000 in
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER32-0250
Zoro #
G2792347
UPC #
-
Country of Origin
Multiple
Dimensions
Size
1/4"
Head Dia.
1.3000 in
Max. Body Dia.
1/4 in
Overall Length
1 37/64 in
Min. Size
0.2340 in
Outside Diameter - Maximum
1.3 in
Details
Item
Collet
Collet Series
ER32
Range
0 to 100, 0 to 1000
For Use With
Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling
Measurement System
Inch
Collet Type
Standard
Number of Slots
8
Face Shape
Round
Standards
DIN 6499-B
Operating Pressure - Maximum
2,000 psi
Bore Shape
Round
T.I.R. Tolerance
0.0002 in
Compatible Collet Chuck
ER Collet Chucks
Collapse Range - Minimum
0.23 in
Collapse Range - Maximum
0.25 in
Description
Collet, ER32, Round, Overall Length 1 37/64 in, DIN 6499-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.