Zoro Homepage

Collet, ER32, 20mm

  • Mfr # ER32-0787

  • Zoro # G2792268


product price: $34.99
/ea

Key Features

Collet Series
ER32
Range
0 to 100, 0 to 1000
For Use With
Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling
Max. Body Dia.
20.00mm
Number of Slots
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER32-0787
Zoro #
G2792268
UPC #
-
Country of Origin
Multiple

Dimensions

Size
20.0mm
Max. Body Dia.
20.00mm
Min. Size
0.7870 in
Head Dia.
1.3000 in
Overall Length
40 mm
Outside Diameter - Maximum
32 mm

Details

Item
Collet
Collet Series
ER32
Range
0 to 100, 0 to 1000
For Use With
Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling
Number of Slots
8
Measurement System
Metric
Face Shape
Round
Collet Type
Standard
Standards
DIN 6499-B
Operating Pressure - Maximum
2,000 psi
Collapse Range - Maximum
20 mm
T.I.R. Tolerance
0.0002 in
Collapse Range - Minimum
19 mm
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round

Description

Collet, ER32, Round, Overall Length 40 mm, DIN 6499-B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.