Zoro Homepage

Collet, ER32, 5/8

  • Mfr # ER32-0625

  • Zoro # G2792286


product price: $34.99
/ea

Key Features

Collet Series
ER32
Range
0 to 100, 0 to 1000
For Use With
Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling
Head Dia.
1.3000 in
Collet Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER32-0625
Zoro #
G2792286
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5/8"
Head Dia.
1.3000 in
Overall Length
1 37/64 in
Min. Size
0.6090 in
Max. Body Dia.
5/8 in
Outside Diameter - Maximum
1.3 in

Details

Item
Collet
Collet Series
ER32
Range
0 to 100, 0 to 1000
For Use With
Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling
Collet Type
Standard
Standards
DIN 6499-B
Measurement System
Inch
Number of Slots
8
Face Shape
Round
Collapse Range - Minimum
0.585 in
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks
Collapse Range - Maximum
0.625 in
T.I.R. Tolerance
0.0002 in
Operating Pressure - Maximum
2,000 psi

Description

Collet, ER32, Round, Overall Length 1 37/64 in, DIN 6499-B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.