Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holder, Boring Head, CAT 40, 7/8-20, 1.5 In

  • Mfr # C40-87BH1

  • Zoro # G2635665


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Type
Boring Head
Nose Radius (In.)
0.875
For Use With
Criterion Boring Head
Overall Length
2.75 in
Series
CAT40 BORING HEAD ADAPTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-87BH1
Zoro #
G2635665
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius (In.)
0.875
Overall Length
2.75 in
Shank Size
CAT40
Chuck End Size
7/8"-20
Bore Diameter
10 mm
Shank Diameter
20 mm
Holder Length
2.75 in
Head Diameter
1.75 in
Inside Diameter
10 mm

Details

Item
Boring Head Holder
Type
Boring Head
For Use With
Criterion Boring Head
Series
CAT40 BORING HEAD ADAPTER
Product Type
Boring Head Holder
Material
Steel
Finish
Black Oxide

Description

Boring Head Holder, CAT40 BORING HEAD ADAPTER, Overall Length 2.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.