Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holder Set, 0.250In, Rough

  • Mfr # 4205-21C06

  • Zoro # G2792679


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Inscribed Circle
0.250"
Cutting Direction
Right Hand
Type
Insert
For Use With
Roughing Tools
Insert Thickness
0.094"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4205-21C06
Zoro #
G2792679
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.094"
Set Screw Thread Size
M2.5 x 7.5

Details

Inscribed Circle
0.250"
Cutting Direction
Right Hand
Type
Insert
For Use With
Roughing Tools
Item
Holder Set
Number of Inserts Required
2
Insert Shape
Diamond
Product Type
End Mill Holder
Style
Rough
Includes Set Screw
Set Screw Included

Description

Holder Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.