Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holder Set, 0.375In, Diamond

  • Mfr # 4405-42C09

  • Zoro # G2792651


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Insert Thickness
0.156"
Type
Insert
Insert Shape
Diamond
Inscribed Circle
0.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4405-42C09
Zoro #
G2792651
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.156"
Set Screw Thread Size
M4

Details

Cutting Direction
Right Hand
Type
Insert
Insert Shape
Diamond
Inscribed Circle
0.375"
For Use With
Roughing Tools
Item
Holder Set
Number of Inserts Required
2
Product Type
End Mill Holder
Style
Rough
Includes Set Screw
Set Screw Included

Description

Holder Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.