Zoro Homepage

Milling Chuck, CAT50, Projection 6.00 In.

  • Mfr # C50-12MC6

  • Zoro # G3123854


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Nose Dia.
2-3/4 in
Hole Dia.
1-1/4 in
Bore Depth
3.15 in
Projection
3.149 in
Taper Size
BT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-12MC6
Zoro #
G3123854
UPC #
-
Country of Origin
United States

Dimensions

Nose Dia.
2-3/4 in
Hole Dia.
1-1/4 in
Bore Depth
3.15 in
Taper Size
BT40
Nose Diameter
2.36 in

Details

Item
Milling Chuck
Projection
3.149 in
Coolant Fed
Coolant Through
Features
56 to 60 HRC;Flange-Entry Coolant is the Same as DIN Form B;Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability
Product Type
Milling Chuck
Contact Type
Dual Contact
Coolant Supply
Coolant Through
Material
Molybdenum 4340
Includes Spanner Wrench
Spanner Wrench Not Included
Speed - Maximum
20,000 RPM
T.I.R. Tolerance
0.0002 in
Compatible Spanner Wrench Manufacturer Model Number
9CKR; CCKL25; GH25
Compatible Reducing Sleeve
CCK1; CCNK1; KM1
Measurement System
Inch

Description

Milling Chuck, Taper Size BT40, Hole Dia. 1-1/4 in, Nose Dia. 2-3/4 in, Projection 3.149 in, Coolant Fed Coolant Through, Bore Depth 3.15 in, Features 56 to 60 HRC;Flange-Entry Coolant is the Same as DIN Form B;Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.