Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Shank, CAT50, No 2 MT, Nose 2.75 In

  • Mfr # C50-02MT1

  • Zoro # G2449361


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT50
Projection
1.5 in
Taper Style
Morse
Inside Taper
#2
Nose Dia.
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-02MT1
Zoro #
G2449361
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT50
Nose Dia.
2-3/4 in
Inside Taper Size
#2
Shank Taper Size
CAT50
Mount Taper Size
MT2

Details

Item
Drill Chuck Arbor
Projection
1.5 in
Taper Style
Morse
Inside Taper
#2
Taper Type
Morse
Inside Taper Type
Morse
Material - Machining
High Speed Steel
Features
Hardened to RC: 56-60 for Long Service Life, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability
Material
Steel
Mount Taper Type
Morse
Shank Taper Type
CAT
Product Type
Drill Chuck Arbor

Description

Drill Chuck Arbor, Taper Size CAT50, Inside Taper Size #2, Projection 1.5 in, Nose Dia. 2-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.