Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shell Mill Holder, BT40, Pilot Dia .75 In

  • Mfr # B40-75SM2

  • Zoro # G2915525


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Taper Size
BT40
Pilot Length
0.6800 in
Body Dia.
1.75"
Lock Screw Thread Size
3/8"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40-75SM2
Zoro #
G2915525
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
BT40
Pilot Length
0.6800 in
Body Dia.
1.75"
Lock Screw Thread Size
3/8"-24
Pilot Dia.
3/4 in
Lock Screw Size
3/8 in

Details

Material
Steel
Projection
2 in
Item
Shell Mill Holder
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
Features
56 to 50 HRC for Long Service Life, ParSymmetry Design for High-Speed Operation, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability
Runout
Less Than or Equal to 0.0002 in
Shank Type - Machining
Taper
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through
Includes Lock Screw
Lock Screw Not Included
Product Type
Shell Mill Holder
Includes Cap Screw
Cap Screw Included
Contact Type
Single Contact

Description

Shell Mill Holder, Taper Size BT40, Pilot Dia. 0.75 In., Projection 2.00 In., Pilot Length 0.68 In., Body Dia. 1.75 In., Lock Screw Thread Size 3/8-24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.