Shop PARLEC
See all product information
Create Account
STANDARD COLLET, ER16, 1.082 IN OAL, 0.304 TO 0.343 IN CAPACITY, 0.669 IN DIA
- Mfr # ER16-0343
- Zoro # G622804991
product price:Â
$
21.65
/ea
Key Features
Width
0.75 in
Overall Length
1.38 in
Height
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER16-0343
- Zoro #
- G622804991
- UPC #
- -
- Country of Origin
- United States
- Item
- Collets
Dimensions
- Width
- 0.75 in
- Overall Length
- 1.38 in
- Height
- 0.75 in
Description
PARLEC ER16-0343 STANDARD COLLET, ER16, 1.082 IN OAL, 0.304 TO 0.343 IN CAPACITY, 0.669 IN DIA BODY, 0.669 IN DIA HEAD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.