10 in x 10 in x 6 in Deluxe Gift Box Bottom, White, Fiberboard, 50 PK
Mfr # DGB10106W
Zoro # G4908429
product price:Â $337.99
/pk 50, $6.76/ea
Free Shipping & Returns
Key Features
Inside Height
6 in
Material
Fiberboard
Color
White
Height
6"
Inside LxWxH
10x10x6
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DGB10106W
Zoro #
G4908429
UPC #
719650116343
Country of Origin
United States
Dimensions
Inside Length
10 in
Inside Width
10 in
Inside Height
6 in
Height
6"
Inside LxWxH
10x10x6
Details
Item
Deluxe Gift Box Bottom
Material
Fiberboard
Color
White
Description
Deluxe Gift Box Bottms,10x10x6 In.,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.