11 1/4 in x 8 3/4 in x 11 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT, 25 PK
Mfr # 11811
Zoro # G2286361
product price:Â $84.15
/pk 25, $3.37/eaKey Features
Inside Length
11 1/4 in
Inside Height
11 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11811
Zoro #
G2286361
UPC #
848109039060
Country of Origin
United States
Dimensions
Inside Length
11 1/4 in
Inside Width
8 3/4 in
Inside Height
11 in
Inside LxWxH
11 1/4x8 3/4x11
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Description
Corrugated Box,11-1/4 In.x8-3/4 In.x11 In.,Package Quantity 25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.