11 1/4 in x 8 3/4 in x 12 in Heavy-Duty Box, Kraft, Corrugate, Single Wall, 44 ECT, 25 PK

  • Mfr # HD11812

  • Zoro # G6068279


product price:  $63.69
/pk 25, $2.55/ea

Key Features

Inside Height
12 in
Wall Type
Single Wall
Maximum Load Capacity
95 lb
Material
Corrugate
Color
Kraft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD11812
Zoro #
G6068279
UPC #
812578003112
Country of Origin
United States

Dimensions

Inside Length
11 1/4 in
Inside Width
8 3/4 in
Inside Height
12 in
Height
12"
Outside Width
8.75"
Outside Height
12"
Outside Length
11.25"
Inside LxWxH
11 1/4x8 3/4x12

Details

Item
Heavy-Duty Box
Wall Type
Single Wall
Maximum Load Capacity
95 lb
Material
Corrugate
Color
Kraft
Board Test
44 ECT
Standards
ECT-44

Description

Box,Heavy Duty,11 1/4x8 3/4x12 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.