Shop TAPE LOGIC

No 291 Industrial Tape, 2.6 Mil, 2" x 110 yds., Clear, PK36

  • Mfr # T902291

  • Zoro # G4931650


product price:  $163.99
/pk 36, $4.56/ea
Free Shipping & Returns

Key Features

Tape Thickness
2.6 mil
Features
Non-yellowing, Adhesive, Heavy Duty
Material
Acrylic
Length
110 yd
Series
291
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T902291
Zoro #
G4931650
UPC #
848109013862
Country of Origin
Multiple

Dimensions

Tape Thickness
2.6 mil
Length
110 yd
Width
2 in

Details

Item
Packing Tape
Features
Non-yellowing, Adhesive, Heavy Duty
Material
Acrylic
Tape Color
Clear
Series
291
Tape Adhesive
Acrylic
Tape Tensile Strength
Not Rated
Message
No Message
Tape Paper Weight
Not Rated

Description

Acrylic Tape,2.6 mil,2x110 yd.,PK36, Package Quantity 36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.