12-1/2 in x 3 in x 17 1/2 in Self-Seal Side Loading Box, White, Corrugate, Single Wall, 32 ECT

  • Mfr # 12317SSFOL

  • Zoro # G6595919


product price: $193.99
/pk 25, $7.76/ea
Free Shipping & Returns

Key Features

Inside Length
12-1/2 in
Inside Width
3 in
Inside Height
17 1/2 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12317SSFOL
Zoro #
G6595919
UPC #
812578007820
Country of Origin
United States

Dimensions

Inside Length
12-1/2 in
Inside Width
3 in
Inside Height
17 1/2 in
Inside LxWxH
12 1/2x3x17 1/2

Details

Item
Self-Seal Side Loading Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
White
Board Test
32 ECT

Description

Box,Self Seal,12.5x3x17.5 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.