
12 in x 10 in x 10 in Shipping Box, Kraft, Corrugate, 25 PK
Mfr # 121010
Zoro # G216277880
product price:Â $44.99
/pk 25, $1.80/eaKey Features
Inside Length
12 in
Inside Width
10 in
Inside Height
10 in
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
121010
Zoro #
G216277880
UPC #
812578007530
Country of Origin
United States
Dimensions
Inside Length
12 in
Inside Width
10 in
Inside Height
10 in
Inside LxWxH
12x10x10
Details
Item
Shipping Box
Material
Corrugate
Color
Kraft
Description
Corrugated Boxes,12x10x10 In.,PK25, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.