Shop PARTNERS BRAND
See all product information
Create Account
12 1/8 in x 9 1/4 in x 3 in Corrugated Carrying Cases, White, Corrugate, Single Wall, 32 ECT, 10 PK
- Mfr # MCC1
- Zoro # G4919507
product price:Â
$
56.59
/pk of 10, $5.66/ea
Key Features
Inside Length
12 1/8 in
Inside Width
9 1/4 in
Inside Height
3 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCC1
- Zoro #
- G4919507
- UPC #
- 841436089432
- Country of Origin
- United States
Dimensions
- Inside Length
- 12 1/8 in
- Inside Width
- 9 1/4 in
- Inside Height
- 3 in
- Inside LxWxH
- 12 1/8x9 1/4x3
Details
- Item
- Corrugated Carrying Cases
- Wall Type
- Single Wall
- Maximum Load Capacity
- 65 lb
- Material
- Corrugate
- Color
- White
- Board Test
- 32 ECT
Description
Corrugate Carry Case,12-1/8x9-1/4x3,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.