14 in x 14 in x 3 in Deluxe Gift Box Bottom, White, Fiberboard, 50 PK

  • Mfr # DGB14143W

  • Zoro # G4908386


product price:  $469.99
/pk 50, $9.40/ea
Free Shipping & Returns

Key Features

Inside Length
14 in
Inside Height
3 in
Material
Fiberboard
Color
White
Height
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DGB14143W
Zoro #
G4908386
UPC #
719650116435
Country of Origin
United States

Dimensions

Inside Length
14 in
Inside Width
14 in
Inside Height
3 in
Height
3"
Inside LxWxH
14x14x3

Details

Item
Deluxe Gift Box Bottom
Material
Fiberboard
Color
White

Description

Deluxe Gift Box Bottms,14x14x3 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.