Shop PARTNERS BRAND
See all product information
Create Account
19 in x 12 in x 3 in Deluxe Gift Box Bottom, White, Fiberboard, 50 PK
- Mfr # DGB19123W
- Zoro # G4908368
product price:Â
$
614.99
/pk of 50, $12.30/ea
Free Shipping & Returns
Key Features
Inside Length
19 in
Inside Height
3 in
Material
Fiberboard
Color
White
Height
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DGB19123W
- Zoro #
- G4908368
- UPC #
- 719650116565
- Country of Origin
- United States
Dimensions
- Inside Length
- 19 in
- Inside Width
- 12 in
- Inside Height
- 3 in
- Height
- 3"
- Inside LxWxH
- 19x12x3
Details
- Item
- Deluxe Gift Box Bottom
- Material
- Fiberboard
- Color
- White
Description
Deluxe Gift Box Bottms,19x12x3 In.,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.