15 in x 15 in x 15 in Heavy-Duty Box, Kraft, Corrugate, Single Wall, 44 ECT, 25 PK
- Mfr # HD151515
- Zoro # G5726351
product price:Â
$
194.99
/pk of 25, $7.80/ea
Free Shipping & Returns
Key Features
Inside Length
15 in
Inside Width
15 in
Inside Height
15 in
Wall Type
Single Wall
Maximum Load Capacity
95 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD151515
- Zoro #
- G5726351
- UPC #
- 841436009188
- Country of Origin
- United States
Dimensions
- Inside Length
- 15 in
- Inside Width
- 15 in
- Inside Height
- 15 in
- Inside LxWxH
- 15x15x15
Details
- Item
- Heavy-Duty Box
- Wall Type
- Single Wall
- Maximum Load Capacity
- 95 lb
- Material
- Corrugate
- Color
- Kraft
- Board Test
- 44 ECT
Description
Heavy-Duty Box,15x15x15 In.,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.