Shop PARTNERS BRAND
See all product information
Create Account
16 in x 14 in x 10 in Double Wall Box, Kraft, Corrugate, Double Wall, 48 ECT, 15 PK
- Mfr # HD161410DW
- Zoro # G2285232
product price:Â
$
143.99
/pk of 15, $9.60/ea
Free Shipping & Returns
Key Features
Inside Height
10 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD161410DW
- Zoro #
- G2285232
- UPC #
- 848109000343
- Country of Origin
- United States
- Item
- Double Wall Box
- Wall Type
- Double Wall
- Maximum Load Capacity
- 100 lb
- Material
- Corrugate
- Color
- Kraft
- Board Test
- 48 ECT
Dimensions
- Inside Length
- 16 in
- Inside Width
- 14 in
- Inside Height
- 10 in
- Inside LxWxH
- 16x14x10
Description
Box Dbl Wall,16x14x10 In.,Package Quantity 15, Package Quantity 15
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.