18 in x 18 in x 16 in Moving Box, Kraft, Corrugate, Single Wall, 32 ECT, 20 PK

  • Mfr # 181816DPB

  • Zoro # G4907117


product price:  $79.59
/pk 20, $3.98/ea
Free Shipping & Returns

Key Features

Inside Length
18 in
Inside Width
18 in
Inside Height
16 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181816DPB
Zoro #
G4907117
UPC #
812578007059
Country of Origin
United States

Dimensions

Inside Length
18 in
Inside Width
18 in
Inside Height
16 in
Inside LxWxH
18x18x16

Details

Item
Moving Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT

Description

Packing Box, Box Style Standard, Wall Type Single Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 16 in, 32 ECT, Outside Length 18 in, Outside Width 18 in, Outside Height 16 in, Wall Thickness 3/16 in, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Standards Not Applicable, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.