18 in x 18 in x 3 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT, 25 PK

  • Mfr # 18183

  • Zoro # G1238984


product price:  $164.99
/pk 25, $6.60/ea
Free Shipping & Returns

Key Features

Inside Length
18 in
Inside Height
3 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18183
Zoro #
G1238984
UPC #
848109054377
Country of Origin
United States

Dimensions

Inside Length
18 in
Inside Width
18 in
Inside Height
3 in
Inside LxWxH
18x18x3

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT

Description

Flat Corrugated Boxes,18 In. x 18 In. x ,Package Quantity 25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.