18.25 in x 11.375 in x 4.5 in Corrugated Carrying Cases, White, Corrugate, Single Wall, 32 ECT

  • Mfr # MCC4

  • Zoro # G4919461


product price: $76.29
/pk 10, $7.63/ea
Free Shipping & Returns

Key Features

Inside Length
18.25 in
Inside Width
11.375 in
Inside Height
4.5 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCC4
Zoro #
G4919461
UPC #
812578008094
Country of Origin
United States

Dimensions

Inside Length
18.25 in
Inside Width
11.375 in
Inside Height
4.5 in

Details

Item
Corrugated Carrying Cases
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
White
Board Test
32 ECT

Description

Corrugate Case,18-1/4x11-3/8x4-1/2 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.