Shop PARTNERS BRAND
See all product information
Create Account
9 1/2 in x 4 5/8 in x 5 in Hazmat Box, Kraft, Corrugate, Single Wall, 44 ECT, 25 PK
- Mfr # HAZCO2Q
- Zoro # G5726631
product price:Â
$
159.99
/pk of 25, $6.40/ea
Free Shipping & Returns
Key Features
Inside Length
9 1/2 in
Inside Height
5 in
Wall Type
Single Wall
Maximum Load Capacity
95 lb
Material
Corrugate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAZCO2Q
- Zoro #
- G5726631
- UPC #
- 841436029254
- Country of Origin
- United States
- Item
- Hazmat Box
- Wall Type
- Single Wall
- Maximum Load Capacity
- 95 lb
- Material
- Corrugate
- Color
- Kraft
- Board Test
- 44 ECT
Dimensions
- Inside Length
- 9 1/2 in
- Inside Width
- 4 5/8 in
- Inside Height
- 5 in
- Inside LxWxH
- 9 1/2x4 5/8x5
Description
Haz Mat Box,9 1/2x4 5/8x5 In.,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.