
20 gal - 30 gal Trash Bags, 36 in x 30 in, Black, 250 PK
Mfr # CL5003
Zoro # G100693543
product price:Â $93.49
/pk 250, $0.37/ea
Free Shipping & Returns
Key Features
Capacity
20 gal - 30 gal
Size
36 in x 30 in
Bags Per Roll
250
Length
30 in
Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CL5003
Zoro #
G100693543
UPC #
848109065250
Country of Origin
United States
Dimensions
Size
36 in x 30 in
Length
30 in
Width
36 in
Height
30 in
Details
Capacity
20 gal - 30 gal
Color
Black
Item
Trash Bags
Bags Per Roll
250
Weight
18.36
Description
Second Chance Trash Liners - Black, 20 - 30 Gallon, 1.1 Mil., Flat Pack Made from post consumer, recycled plastic. True gauge liners are super strong and super resilient. Feature a star seal bottom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.