20 in x 14 in x 20 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT, 20 PK

  • Mfr # 201420

  • Zoro # G1239027


product price:  $196.99
/pk 20, $9.85/ea
Free Shipping & Returns

Key Features

Inside Length
20 in
Inside Width
14 in
Inside Height
20 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201420
Zoro #
G1239027
UPC #
848109054407
Country of Origin
United States

Dimensions

Inside Length
20 in
Inside Width
14 in
Inside Height
20 in
Inside LxWxH
20x14x20

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT

Description

Corrugated Boxes,20 In. x 14 In. x 20 In.,K,Package Quantity 20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.