Shop PARTNERS BRAND
See all product information
24 in x 14 in x 4 in Apparel Box, White, Fiberboard, .020 Point Recycled Fibreboard, 25 PK
Mfr # AB241474W
Zoro # G4928458
product price:Â $182.99
/pk 25, $7.32/ea
Free Shipping & Returns
Key Features
Inside Length
24 in
Inside Width
14 in
Inside Height
4 in
Material
Fiberboard
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AB241474W
Zoro #
G4928458
UPC #
719650111355
Country of Origin
United States
Dimensions
Inside Length
24 in
Inside Width
14 in
Inside Height
4 in
Height
4"
Outside Length
24"
Outside Width
14"
Inside LxWxH
24x14x4
Details
Item
Apparel Box
Material
Fiberboard
Color
White
Board Test
.020 Point Recycled Fibreboard
Green Environmental Attribute
Constructed from recycled fibreboard
Description
Apparel Box,24x14x4 In.,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.