
3 5/16 in x 1 1/2 in x 3 5/16 in Reverse Tuck Folding Carton, White, Fiberboard, 1000 PK
Mfr # RTC30W
Zoro # G6596941
product price:Â $317.99
/pk 1000, $0.32/ea
Free Shipping & Returns
Key Features
Inside Length
3 5/16 in
Inside Width
1 1/2 in
Inside Height
3 5/16 in
Material
Fiberboard
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RTC30W
Zoro #
G6596941
UPC #
841436050838
Country of Origin
United States
Dimensions
Inside Length
3 5/16 in
Inside Width
1 1/2 in
Inside Height
3 5/16 in
Outside Width
1.50 in.
Outside Length
3.31 in.
Wall Thickness
0.024 in.
Inside LxWxH
3 5/16x1 1/2x3 5/16
Details
Item
Reverse Tuck Folding Carton
Material
Fiberboard
Color
White
Board Test
.024 Point Die-Cut Fibreboard
Standards
PPP-B-566
Description
Carton,Rev Tuck,3 5/16x1 1/2 In.,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.