3 5/8 in x 1 in x 3 5/8 in Reverse Tuck Folding Carton, White, Fiberboard, 1000 PK

  • Mfr # RTC33W

  • Zoro # G6596926


product price:  $282.99
/pk 1000, $0.28/ea
Free Shipping & Returns

Key Features

Inside Length
3 5/8 in
Inside Width
1 in
Inside Height
3 5/8 in
Material
Fiberboard
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RTC33W
Zoro #
G6596926
UPC #
841436050869
Country of Origin
United States

Dimensions

Inside Length
3 5/8 in
Inside Width
1 in
Inside Height
3 5/8 in
Wall Thickness
0.024
Inside LxWxH
3 5/8x1/1x3 5/8

Details

Item
Reverse Tuck Folding Carton
Material
Fiberboard
Color
White
Board Test
.024 Point Die-Cut Fibreboard
Standards
PPP-B-566

Description

Cartons,Rev Tuck,3 5/8x1x3 5/8 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.