3 in x 2 1/2 in x 4 in Reverse Tuck Folding Carton, Kraft, Fiberboard, 500 PK

  • Mfr # RT6SC

  • Zoro # G6596479


product price:  $147.99
/pk 500, $0.30/ea
Free Shipping & Returns

Key Features

Inside Length
3 in
Inside Height
4 in
Material
Fiberboard
Color
Kraft
Board Test
.024 Point Die-Cut Fibreboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT6SC
Zoro #
G6596479
UPC #
841436050135
Country of Origin
United States

Dimensions

Inside Length
3 in
Inside Width
2 1/2 in
Inside Height
4 in
Outside Length
3"
Outside Width
2.50"
Outside Height
4"
Wall Thickness
0.024
Inside LxWxH
3x2 1/2x4

Details

Item
Reverse Tuck Folding Carton
Material
Fiberboard
Color
Kraft
Board Test
.024 Point Die-Cut Fibreboard
Standards
PPP-B-566

Description

Cartons,Reverse Tuck,3x2 1/2x4 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.