
30 gal Trash Bags, 37 in x 30 in, .63 Mil, Natural, 500 PK
Mfr # CL2007
Zoro # G500693532
product price:Â $140.99
/pk 500, $0.28/ea
Free Shipping & Returns
Key Features
Capacity
30 gal
Thickness
.63 Mil
Size
37 in x 30 in
Color
Natural
Height
30 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CL2007
Zoro #
G500693532
UPC #
848109064666
Country of Origin
United States
Dimensions
Thickness
.63 Mil
Size
37 in x 30 in
Height
30 in
Width
37 in
Length
30 in
Details
Capacity
30 gal
Color
Natural
Item
Trash Bags
Bags Per Roll
500
Weight
21.48
Description
High Density Trash Liners - Natural, 20 - 30 Gallon,.63 Mil. High-density bags are an economical choice for office and restroom waste. Strong yet lightweight liners are best to use where sharp trash is not deposited. Due to their strength, high-density can liners do not need to be as thick as other liners. Bags feature a star seal bottom and are on a coreless roll.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.