38 in x 8 in x 26 in FOL Flat Panel TV Box, Kraft, Corrugate, Double Wall, 48 ECT, 5 PK

  • Mfr # 38826FPFOL

  • Zoro # G2289301


product price:  $140.99
/pk 5, $28.20/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Inside Length
38 in
Inside Width
8 in
Inside Height
26 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38826FPFOL
Zoro #
G2289301
UPC #
848109039190
Country of Origin
United States

Dimensions

Inside Length
38 in
Inside Width
8 in
Inside Height
26 in
Inside LxWxH
38x8x26

Details

Item
FOL Flat Panel TV Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT
Closure Style
FOL

Description

Fol Flat Panel TV Box,38x8x26 In.,Package Quantity 5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.