4 in x 4 in x 3 in Deluxe Gift Box Bottom, White, Fiberboard, 50 PK

  • Mfr # DGB443W

  • Zoro # G4908331


product price:  $114.99
/pk 50, $2.30/ea
Free Shipping & Returns

Key Features

Inside Length
4 in
Inside Height
3 in
Material
Fiberboard
Color
White
Height
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DGB443W
Zoro #
G4908331
UPC #
719650116176
Country of Origin
United States

Dimensions

Inside Length
4 in
Inside Width
4 in
Inside Height
3 in
Height
3"
Inside LxWxH
4x4x3

Details

Item
Deluxe Gift Box Bottom
Material
Fiberboard
Color
White

Description

Deluxe Gift Box Bottms,4x4x3 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.