40 1/2 in x 40 1/2 in x 5 in Gaylord Lid, Kraft, Corrugate, Single Wall, 32 ECT, 5 PK

  • Mfr # GL404040LID

  • Zoro # G1366138


product price:  $74.25
/pk 5, $14.85/ea

Key Features

Inside Length
40 1/2 in
Inside Height
5 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GL404040LID
Zoro #
G1366138
UPC #
848109055602
Country of Origin
United States

Dimensions

Inside Length
40 1/2 in
Inside Width
40 1/2 in
Inside Height
5 in
Inside LxWxH
40 1/2x40 1/2x5

Details

Item
Gaylord Lid
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT

Description

Gaylord Lid,40 1/2 In. x 40 1/2 In. x 5 In.,Package Quantity 5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.