48 in x 48 in x 36 in Double Wall Gaylord Bottom Box, Kraft, Corrugate, Double Wall, 48 ECT, 5 PK

  • Mfr # GL484836DW

  • Zoro # G1366244


product price:  $426.99
/pk 5, $85.40/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Inside Length
48 in
Inside Height
36 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GL484836DW
Zoro #
G1366244
UPC #
848109055107
Country of Origin
United States

Dimensions

Inside Length
48 in
Inside Width
48 in
Inside Height
36 in
Inside LxWxH
48x48x36

Details

Item
Double Wall Gaylord Bottom Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT

Description

Double Wall Gaylord Bottom,48x48x36 In.,Package Quantity 5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.