56 gal Trash Bags, 47 in x 43 in, Black, 100 PK

  • Mfr # CL5016

  • Zoro # G600693579


product price:  $92.29
/pk 100, $0.92/ea
Free Shipping & Returns

Key Features

Capacity
56 gal
Size
47 in x 43 in
Color
Black
Width
47 in
Length
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL5016
Zoro #
G600693579
UPC #
848109065380
Country of Origin
United States

Dimensions

Size
47 in x 43 in
Width
47 in
Length
43 in
Height
43 in

Details

Capacity
56 gal
Color
Black
Item
Trash Bags
Bags Per Roll
100
Weight
18.54

Description

Second Chance Trash Liners - Black, 56 Gallon, 1.5 Mil., Flat Pack Made from post consumer, recycled plastic. True gauge liners are super strong and super resilient. Feature a star seal bottom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.