56 gal Trash Bags, 50 in x 46 in, 3.0 Mil, Black, 100 PK

  • Mfr # CL7005

  • Zoro # G700693578


product price:  $196.99
/pk 100, $1.97/ea
Free Shipping & Returns

Key Features

Capacity
56 gal
Thickness
3.0 Mil
Size
50 in x 46 in
Color
Black
Height
46 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CL7005
Zoro #
G700693578
UPC #
848109065823
Country of Origin
United States

Dimensions

Thickness
3.0 Mil
Size
50 in x 46 in
Height
46 in
Length
46 in
Width
50 in

Details

Capacity
56 gal
Color
Black
Item
Trash Bags
Weight
40.34

Description

Contractor's Bag - Black, 56 Gallon, 3.0 Mil. Super heavy-duty for your heaviest loads. Linear low density for high puncture and tear resistance. Star seal bottom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.