Shop ACCUFIT
See all product information
Create Account
23 gal Trash Bags, 28 in x 45 in, Premium, 0.9 mil, Clear, 300 PK
Mfr # H5645TC RC1
Zoro # G5203141
product price:Â $136.99
/pk 300, $0.46/ea
Free Shipping & Returns
Key Features
Strength Rating
Premium
Material
Resin
Thickness
0.9 mil
Size
28 in x 45 in
Scent
Unscented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H5645TC RC1
- Zoro #
- G5203141
- UPC #
- 98241140159
- Country of Origin
- United States
Dimensions
- Thickness
- 0.9 mil
- Size
- 28 in x 45 in
- Width
- 28 in
- Height
- 45 in
Details
- Capacity
- 23 gal
- Strength Rating
- Premium
- Material
- Resin
- Scent
- Unscented
- Color
- Clear
- Item
- Trash Bags
- Bags Per Roll
- 300
- Seal
- Star
- Package Configuration
- 6 Boxes of 50 Bags
- Application
- Can Liner
- Weight
- 22.7 lbs
- Features
- Convenience Pack Boxes
- % Recycled Content
- 0%
- Bag Closure Type
- Open-Face
Description
AccuFit® Linear Low Density Can Liners with AccuFit Sizing, 23 gal, 0.9 mil, 28" x 45", Clear, 300/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.