6 3/4 in x 6 3/4 in x 48 in Telescopic Box, Kraft, Corrugate, Double Wall, 48 ECT, 15 PK

  • Mfr # T6648OUTERDW

  • Zoro # G2287840


product price:  $183.99
/pk 15, $12.27/ea
Free Shipping & Returns

Key Features

Inside Length
6 3/4 in
Inside Height
48 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6648OUTERDW
Zoro #
G2287840
UPC #
848109003047
Country of Origin
United States

Dimensions

Inside Length
6 3/4 in
Inside Width
6 3/4 in
Inside Height
48 in
Inside LxWxH
6 3/4x6 3/4x48

Details

Item
Telescopic Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT

Description

Telescopic Box,6-3/4x6-3/4x48 In.,Package Quantity 15, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.