60 gal Trash Bags, 60 in x 36 in, .47 Mil, Natural, 200 PK

  • Mfr # CL2014

  • Zoro # G700693547


product price:  $85.49
/pk 200, $0.43/ea
Free Shipping & Returns

Key Features

Thickness
.47 Mil
Size
60 in x 36 in
Color
Natural
Width
60 in
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL2014
Zoro #
G700693547
UPC #
848109064734
Country of Origin
United States

Dimensions

Thickness
.47 Mil
Size
60 in x 36 in
Width
60 in
Height
36 in
Length
36 in

Details

Capacity
60 gal
Color
Natural
Item
Trash Bags
Weight
12.96

Description

High Density Trash Liners - Natural, 60 Gallon,.47 Mil. High-density bags are an economical choice for office and restroom waste. Strong yet lightweight liners are best to use where sharp trash is not deposited. Due to their strength, high-density can liners do not need to be as thick as other liners. Bags feature a star seal bottom and are on a coreless roll.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.