Shop PARTNERS BRAND
See all product information
Create Account
Trash Bags, 24 in x 23 in, Clear, 1000 PK
- Mfr # LBF2423LC
- Zoro # G4925536
product price:Â
$
83.19
/pk of 1000, $0.08/ea
Key Features
Size
24 in x 23 in
Color
Clear
Height
23 in
Width
24 in
Bags Per Roll
1000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LBF2423LC
- Zoro #
- G4925536
- UPC #
- 841436066075
- Country of Origin
- United States
Dimensions
- Size
- 24 in x 23 in
- Height
- 23 in
- Width
- 24 in
Details
- Color
- Clear
- Item
- Trash Bags
- Bags Per Roll
- 1000
Description
Item Can Liners,24x23 In.,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.