7 1/4 in x 2 in x 7 1/4 in Reverse Tuck Folding Carton, Kraft, Fiberboard, 250 PK

  • Mfr # RTC57

  • Zoro # G6596698


product price:  $159.99
/pk 250, $0.64/ea
Free Shipping & Returns

Key Features

Inside Length
7 1/4 in
Inside Width
2 in
Inside Height
7 1/4 in
Material
Fiberboard
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RTC57
Zoro #
G6596698
UPC #
841436050463
Country of Origin
United States

Dimensions

Inside Length
7 1/4 in
Inside Width
2 in
Inside Height
7 1/4 in
Outside Width
2 inches
Wall Thickness
.024 inches
Outside Length
7.25 inches
Outside Height
7.25 inches
Inside LxWxH
7 1/4x2x7 1/4

Details

Item
Reverse Tuck Folding Carton
Material
Fiberboard
Color
Kraft
Board Test
.024 Point Die-Cut Fibreboard
Standards
PPP-B-566

Description

Cartons,Rev Tuck,7 1/4x2x7 1/4 In.,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.