7 in x 7 in x 7 in Gift Box, White, Fiberboard, 100 PK

  • Mfr # GB777

  • Zoro # G5511670


product price:  $252.99
/pk 100, $2.53/ea
Free Shipping & Returns

Key Features

Inside Width
7 in
Inside Height
7 in
Material
Fiberboard
Color
White
Height
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB777
Zoro #
G5511670
UPC #
719650111522
Country of Origin
United States

Dimensions

Inside Length
7 in
Inside Width
7 in
Inside Height
7 in
Height
7"
Outside Height
7"
Outside Width
7"
Outside Length
7"
Inside LxWxH
7x7x7

Details

Item
Gift Box
Material
Fiberboard
Color
White

Description

Gift Box,7x7x7 In.,White,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.