8 5/8 in x 9 1/2 in x 3 in Stationery Folding Cartons, White, Fiberboard, 200 PK
- Mfr # S2
- Zoro # G6594710
product price:Â
$
241.99
/pk of 200, $1.21/ea
Free Shipping & Returns
Key Features
Material
Fiberboard
Color
White
Inside Length
8 5/8 in
Inside Width
9 1/2 in
Inside Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S2
- Zoro #
- G6594710
- UPC #
- 841436049801
- Country of Origin
- United States
Dimensions
- Inside Length
- 8 5/8 in
- Inside Width
- 9 1/2 in
- Inside Height
- 3 in
- Outside Width
- 9.50"
- Outside Height
- 8.63"
- Outside Length
- 3"
- Inside LxWxH
- 8 5/8x9 1/2x3
Details
- Item
- Stationery Folding Cartons
- Material
- Fiberboard
- Color
- White
Description
Cartons,Stationery,8 5/8x9 1/2x3 In.,PK200, Package Quantity 200
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.