8 in x 8 in x 6 in Gift Box, White, Fiberboard, 50 PK

  • Mfr # GB886

  • Zoro # G5511628


product price:  $161.99
/pk 50, $3.24/ea
Free Shipping & Returns

Key Features

Inside Height
6 in
Material
Fiberboard
Color
White
Height
6"
Outside Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB886
Zoro #
G5511628
UPC #
719650111546
Country of Origin
United States

Dimensions

Inside Length
8 in
Inside Width
8 in
Inside Height
6 in
Height
6"
Outside Width
8"
Outside Height
6"
Outside Length
8"
Inside LxWxH
8x8x6

Details

Item
Gift Box
Material
Fiberboard
Color
White

Description

Gift Box,8x8x6 In.,White,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.